Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butcher Block Top Tables, Butcher Block, 48" W, 35" Height, 1000 lb., Straight

  • Mfr # WTS-2448-3R

  • Zoro # G3472150


product price: $695.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Caster Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTS-2448-3R
Zoro #
G3472150
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Caster Dia.
3"
Depth
24"
Height
35"
Top Thickness
1-3/4"
Caster Width
1-1/4"

Details

Item
Butcher Block Top Tables
Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Workbench/Table Leg Type
Straight
Workbench Item
Mobile Workbench
Workbench/Table Assembly
Assembled
Caster Configuration
Swivel
Workbench/Work Table Type
Top Tables
Caster Material
Rubber
No. of Shelves
1
No. of Drawers
0
Method of Construction
Welded

Description

Workbench/Table Surface Material Butcher Block, Depth 24 in, Width 48 in, 1000 lb Load Capacity, Height 35 in, Color Gray, Workbench/Table Leg Type Straight, 3 in Caster Dia., Workbench/Table Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.