Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb.

  • Mfr # MT3060-3

  • Zoro # G4872677


product price: $627.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Multi-Shelf Machine Table
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
Shelf: 12 ga.
Edge Type
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT3060-3
Zoro #
G4872677
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
32-1/2"
Depth
30"

Details

Workbench/Work Table Type
Multi-Shelf Machine Table
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
Shelf: 12 ga.
Edge Type
Flush
No. of Shelves
3
Item
Multi-Shelf Machine Table
Workbench/Table Frame Material
Iron

Description

Machine Table,3-Shelf,2000lb.,30 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.