Zoro Homepage

Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight

  • Mfr # MT1824-2

  • Zoro # G6095792


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Multi-Shelf Machine Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1824-2
Zoro #
G6095792
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
18 in
Overall Width
24 in
Width
24"
Depth
18"
Height
32-1/2"
Work Surface Width
24 in
Work Surface Depth
18 in
Overall Fixed Height
32 1/2 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Multi-Shelf Machine Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
Shelf: 12 ga.
Edge Type
Flush
No. of Shelves
2
Color
Gray
Item
Multi-Shelf Machine Table
Work Table Item
Fixed Height Work Table
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron
Includes
Lower Shelf with 1-1/2" Retaining Lip, 2-1/2" Foot Pads with Anchoring Hole
Assembly
Fully Assembled
Workbench/Workstation Item
Work Table
Number of Drawers
0
Number of Shelves
1
Top Material Finish
Powder Coated
Frame Construction
Welded Only
Edge Shape
Radius
Top Metal Material Gauge
12 ga
Resistance Properties
Impact Resistant
For Environment
Manufacturing
Top Material
Steel
Unit Type
Not Expandable or Modular
Portability
Stationary
Included Components
Lower Shelf
Overall Load Capacity
2,000 lb
Frame Material Finish
Powder Coated
Foot Type
Plain

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 32 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.