Multi-Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 3 Shelves, 64 in L, 30 in W

  • Mfr # 3ML30486PHWSP

  • Zoro # G3911691


product price:  $1,018.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
46-1/2"
Overall Length
64 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ML30486PHWSP
Zoro #
G3911691
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46-1/2"
Overall Length
64 in
Overall Width
30 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6"
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Order Picking Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
3
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
2000 lb
Distance Between Shelves
16 1/2 in
Includes
Writing Shelf with Storage Pocket
Utility Cart Item
Multi-Shelf Order Picking Truck
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Gauge
12

Description

Multi-Shelf Order Picking Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 2000 lb, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.