Multi-Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 4 Shelves, 52 in L, 24 in W, 65" H

  • Mfr # 4ML24366PHWSP

  • Zoro # G3911737


product price:  $947.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65"
Overall Length
52 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ML24366PHWSP
Zoro #
G3911737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65"
Overall Length
52 in
Overall Width
24 in
Lip Height
1-1/2 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
24 in
Shelf Length
36 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Order Picking Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
4
Gauge
12
Includes
Writing Shelf with Storage Pocket
Utility Cart Shelf Style
Lipped
Caster Material
Phenolic
Utility Cart Item
Multi-Shelf Order Picking Truck
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Capacity per Shelf
2000 lb
Distance Between Shelves
16 1/2 in

Description

Multi-Shelf Order Picking Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 2000 lb, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.