Multi-Shelf Truck, 3-Flush, 30 x 60", Steel, 3600 lb Load Capacity, 3 Shelves, 45" H

  • Mfr # 3M-3060-6PH

  • Zoro # G4874600


product price:  $959.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
45"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M-3060-6PH
Zoro #
G4874600
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45"
Top Shelf Height
45 in
Shelf Width
30 in
Caster Dia.
6"
Shelf Length
60 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Truck,3-Flush,30 x 60"
Wheel Type
6" x 2" Phenolic
Number of Shelves
3
Handle Included
Yes
Non-Marking
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Item
Multi-Shelf Truck, Storage Rack on Wheels
Cart Shelf Style
Flush
Gauge
12 ga
Distance Between Shelves
16 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Utility Cart Shelf Style
Flush
Product Type
Multi-Shelf Truck,3-Flush,30 x 60"

Description

Multi-Shelf Truck,3-Flush,30 x 60 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.