Multi-Shelf Truck, 3-Lipped, 24x48", Steel, 3600 lb Load Capacity, 3 Shelves, 46-1/2" H
Mfr # 3ML-2448-6PH
Zoro # G4874576
product price:Â $711.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Height
46-1/2"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3ML-2448-6PH
Zoro #
G4874576
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
46-1/2"
Top Shelf Height
46 1/2 in
Shelf Width
24 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
6"
Shelf LxW
48 in x 24 in
Description
Multi-Shelf Truck,3-Lipped,24x48 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 46 1/2 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.