Multi-Shelf Truck, 4-Lip, 30 x 60", Steel, 3600 lb Load Capacity, 4 Shelves, 65" H
Mfr # 4ML-3060-6PH
Zoro # G4874375
product price:Â $1,140.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
65"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4ML-3060-6PH
Zoro #
G4874375
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
65"
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
6"
Top Shelf Height
65 in
Shelf Length
60 in
Shelf LxW
60 in x 30 in
Description
Multi-Shelf Truck,4-Lip,30 x 60 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.