Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENML-3048-6PH
- Zoro # G023510583
product price:Â
$
1,240.99
/ea
Key Features
Caster Type
2 Rigid, 2 Swivel
Overall Height
65 in
Color
Gray
Load Capacity
3,600 lbs
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ENML-3048-6PH
- Zoro #
- G023510583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 65 in
- Wheel Diameter
- 6 in
- Overall Length
- 53.5 in
- Shelf Length
- 48 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Shelf Size
- 30"W x 48"L
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Number of Shelves
- 4
- Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Material
- Steel
- Wheel Material
- Phenolic
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 48" Shelf Size, 4 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.