Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENM-2448-6PH
- Zoro # G723510586
product price:Â
$
1,229.99
/ea
Key Features
Overall Length
53.5 in
Overall Width
24 in
Overall Height
63.5 in
Cart Shelf Style
Flush Shelves
Shelf Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ENM-2448-6PH
- Zoro #
- G723510586
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flush Shelves
- Wheel Material
- Phenolic
- Number of Shelves
- 5
- Load Capacity
- 3,600 lbs
- Material
- Steel
- Finish
- Powder Coat
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- Flush Shelves
- Color
- Gray
Dimensions
- Overall Length
- 53.5 in
- Overall Width
- 24 in
- Overall Height
- 63.5 in
- Shelf Length
- 48 in
- Shelf Width
- 24 in
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 48"L
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 48" Shelf Size, 5 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.