Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENML-2436-6PH
- Zoro # G523510496
product price:Â
$
1,068.99
/ea
Key Features
Shelf Size
24"W x 36"L
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Width
24 in
Overall Length
41.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5ENML-2436-6PH
- Zoro #
- G523510496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Size
- 24"W x 36"L
- Shelf Width
- 24 in
- Overall Length
- 41.5 in
- Overall Width
- 24 in
- Wheel Diameter
- 6 in
- Overall Height
- 65 in
- Shelf Length
- 36 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips
- Load Capacity
- 3,600 lbs
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Number of Shelves
- 5
- Finish
- Powder Coat
- Color
- Gray
- Wheel Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 36" Shelf Size, 5 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.