Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENML-2448-6PH
- Zoro # G623510426
product price:Â
$
1,229.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Size
24"W x 48"L
Shelf Length
48 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ENML-2448-6PH
- Zoro #
- G623510426
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 5
- Color
- Gray
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Load Capacity
- 3,600 lbs
- Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
- Material
- Steel
- Wheel Material
- Phenolic
Dimensions
- Shelf Size
- 24"W x 48"L
- Shelf Length
- 48 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Overall Height
- 65 in
- Wheel Diameter
- 6 in
- Overall Length
- 53.5 in
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 48" Shelf Size, 5 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.