Shop LITTLE GIANT LADDERS

Multipurpose Ladder, 13 ft., IAA

  • Mfr # 10401

  • Zoro # G1470707


product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
3
Overall Height
13.2 ft
Includes
Instruction Manual
Bottom Width
24 in
Load Capacity
375 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10401
Zoro #
G1470707
UPC #
096764401009
Country of Origin
United States

Dimensions

Overall Height
13.2 ft
Bottom Width
24 in
Scaffold Height
1 to 3 ft
Ladder Height
3 to 5 ft
Closed Height
3.6 ft
Closed Depth
8 in
Stepladder Height
3 to 5 ft
Extended Ladder Height
11 ft
Step Depth
2 in
Stepladder Height - Maximum
5.5 ft
Stepladder Height - Minimum
3.5 ft
Base Width
24 in
Staircase Ladder Height - Minimum
12 in
Scaffold Ladder Standing Height - Maximum
3 ft
Reach Height - Maximum
9.4 ft
Staircase Ladder Height - Maximum
2.9 ft
Extension Ladder Height - Minimum
6.9 ft
Stepladder Standing Height - Maximum
2.9 ft
Scaffold Height - Maximum
3 ft
Extension Ladder Standing Height - Maximum
7.8 ft
Scaffold Height - Minimum
12 in
Staircase Ladder Standing Height - Maximum
2.9 ft
Extension Ladder Height - Maximum
10.9 ft

Details

Number of Steps
3
Includes
Instruction Manual
Item
Multipurpose Ladder
Load Capacity
375 lb
Material
Aluminum
Rail Type
Aluminum
Standards
ANSI, OSHA Compliant
Series
Super Duty
Rung/Step Spacing
12 in
Net Weight
38 lb
ANSI Type
IAA
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Color
Silver
Ladder Material
Aluminum
Step Spacing
12 in
Folding
Foldable
Number of Configurations
6
Step Type
Step
Weight
38 lb
ANSI Duty Rating
Type IAA
Tread Type
Ribbed
Load Capacity - Maximum
375 lb
Locking Mechanism
Heavy Duty Lock and Release Clips
Shoe Type
Slip-Resistant

Description

Combination Ladder, Extended Ladder Height 11 ft, ANSI Type IAA, Material Aluminum, Load Capacity 375 lb, Stepladder Height 3 to 5 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 3.6 ft, Bottom Width 24 in, Rail Type Aluminum, Series Super Duty, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 38 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.