Zoro Homepage

Order Picking Cart, 1200 lb

  • Mfr # LG2436WSPBK

  • Zoro # G3913082


product price: $512.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1200 lb
Number of Shelves
2
Shelf Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG2436WSPBK
Zoro #
G3913082
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
24 in
Caster Width
1-1/4 in
Overall Height
40 in
Overall Length
52 in
Shelf Length
36 in
Caster Dia.
5"
Overall Width
24 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Order Picking Cart
Number of Shelves
2
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel with Brake

Description

Order Picking Cart, Load Capacity 1200 lb, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.