Zoro Homepage

Order Picking Cart, Capacity 1200 lb

  • Mfr # LG2448WSPBK

  • Zoro # G3912918


product price: $543.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
1200 lb
Caster Width
1-1/4 in
Overall Length
64 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG2448WSPBK
Zoro #
G3912918
UPC #
-
Country of Origin
United States

Dimensions

Caster Width
1-1/4 in
Overall Length
64 in
Overall Height
40 in
Overall Width
24 in
Caster Dia.
5"

Details

Color
Gray
Load Capacity
1200 lb
Item
Order Picking Cart
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel with Brake

Description

Order Picking Cart, Load Capacity 1200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.