Order Picking Cart with Pocket, 1200 lb Load Capacity, 52 in L, 24 in W, 40 in H

  • Mfr # 3LGL2436WSPBK

  • Zoro # G3911341


product price:  $573.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
52 in
Overall Width
24 in
Color
Gray
Load Capacity
1200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LGL2436WSPBK
Zoro #
G3911341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
52 in
Overall Width
24 in
Caster Width
1-1/4 in
Caster Dia.
5"

Details

Color
Gray
Load Capacity
1200 lb
Item
Order Picking Cart with Pocket
Wheel Type
5" Polyurethane
Finish
Powder Coated
Includes
Writing Shelf with Storage Pocket
Caster Material
Polyurethane
Gauge
12
Caster Type
(2) Rigid, (2) Swivel with Brake

Description

Order Picking Cart with Pocket, Load Capacity 1200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.