Order Picking Stock Cart, Steel (Bar), 3600 lb Load Capacity, 68" H

  • Mfr # T330486PYFP60

  • Zoro # G3602063


product price:  $1,552.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
68"
Material
Steel (Bar)
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
Shelf Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T330486PYFP60
Zoro #
G3602063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68"
Shelf Width
30"
Shelf Length
48 in

Details

Material
Steel (Bar)
Load Capacity
3600 lb
Item
Order Picking Stock Cart
Wheel Type
6" Polyurethane
Utility Cart Item
Forkliftable Order Picking Truck
Caster Type
(2) Rigid, (2) Swivel

Description

Order Picking Cart,30 x 48,Forkliftable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.