Shop LITTLE GIANT

Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # 3LG-2448-WS-P-BK
  • Zoro # G2247080

product price: 
$
708.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LG-2448-WS-P-BK
Zoro #
G2247080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
64 in
Overall Width
24 in
Writing Shelf Dimensions
12"L x 21"W
Shelf Width
24 in
Top Shelf Height
35 in
Caster Dia.
5 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Handle Height
38 1/2 in
Writing Shelf LxW
12 in x 21 in
Caster Mounting Height
6 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
64 in x 24 in x 40 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
64 in
Length
64 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" Polyurethane
Handle Type
Flat
Number of Shelves
3
Includes
Writing Shelf with Storage Pocket
Gauge
12 ga
Caster Material
Polyurethane
Handle
Tubular
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Capacity per Shelf
600 lb
Utility Cart Item
3-Shelf Order Picking Truck with Storage Pocket
Shelf Type
Flush Top
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
12 in
Non-Marking
Yes
Type
Flush Top
Assembled/Unassembled
Assembled
Construction
Welded Steel
Number of Compartments
0
Distance Between Middle and Bottom Shelf
12 in
Distance Between Top and Middle Shelf
12 in
Number of Drawers
0
Method of Construction
Welded
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Core Material
Polyurethane
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
Combination
Power Indicator
No
Number of Outlets
0
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 600 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 38 1/2 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.