Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Stake Truck, 6-Wheel, 60x30

  • Mfr # NBP6W30606PY

  • Zoro # G3913003


product price: $904.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Overall Length
63 in
Overall Height
38 in
Load Capacity
3600 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBP6W30606PY
Zoro #
G3913003
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
63 in
Overall Height
38 in

Details

Item
Pipe Stake Truck
Load Capacity
3600 lb
Color
Gray
Wheel Type
Polyurethane
Finish
Powder Coated

Description

Pipe Stake Truck, Finish Powder Coated, Load Capacity 3600 lb, Overall Height 38 in, Overall Length 63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.