Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Stake Truck, Solid Deck, 72x36

  • Mfr # DT3672DIA4PS

  • Zoro # G3912017


product price: $1,070.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Length
75 in
Overall Height
44 in
Load Capacity
4000 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT3672DIA4PS
Zoro #
G3912017
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
75 in
Overall Height
44 in
Deck Height
14 in
Deck Width
36 in
Deck Length
72 in
Caster Width
2 in
Caster Dia.
8"

Details

Item
Pipe Stake Truck
Load Capacity
4000 lb
Color
Gray
Finish
Powder Coated
Includes
Diamond Pattern Casters

Description

Pipe Stake Truck, Load Capacity 4000 lb, Overall Length 75 in, Overall Width 36 in, Overall Height 44 in, Deck Height 14 in, Deck Length 72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.