Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 30" x 48", Hardboard

  • Mfr # NBBH30489P

  • Zoro # G2016019


product price: $734.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBBH30489P
Zoro #
G2016019
UPC #
-
Country of Origin
United States

Description

Ideal for use over rough and uneven floor surfaces. 9" pneumatic wheels absorb shock and reduce vibration. Removable crossbar handle and 2 rigid, 2 swivel casters.
- 12 gauge reinforced steel deck
- 1/4" hardboard
- Removable pipe handle sits 29" above deck
- Two rigid and two swivel casters
- 9" Pneumatic Wheels
- Deck Size: 30"W x 48"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.