Zoro Homepage
This item is Discontinued.
Little Giant Platform Truck, 1500 lb., 30 x 72" NBB-3072-10P

Platform Truck, 1500 lb., 30 x 72" (Discontinued)

  • Mfr # NBB-3072-10P
  • Zoro # G4872546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3072-10P
Zoro #
G4872546
UPC #
-
Country of Origin
United States

Details

Item
Platform Truck,1500 lb.,30 x 72"

Description

Platform Truck,1500 lb.,30 x 72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.