Zoro Homepage

Platform Truck, 2000 lb., 62" L x 24" W

  • Mfr # NBB-2460-6MR

  • Zoro # G6283089


product price: $569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Length
62 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2460-6MR
Zoro #
G6283089
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
62 in
Overall Width
24 in
Caster Wheel Width
2 in
Deck Height
9 in
Deck Length
60 in
Deck Width
24 in
Caster Wheel Dia.
6 in
Caster Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Platform Truck
Handle Type
Removable Pipe Handle
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Finish
Powder Coated
Deck Material
Steel
Frame Material
Steel
Assembled/Unassembled
Unassembled
Gauge
12
Handle Pocket Location
Single End
Caster Wheel Material
Mold-on Rubber

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 62 in, Overall Width 24 in, Deck Material Steel, Deck Height 9 in, Deck Length 60 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.