Zoro Homepage

Platform Truck, 2000 lb., 76" L x 16" W

  • Mfr # HE-1672

  • Zoro # G6283159


product price: $650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Length
76 in
Overall Width
16 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-1672
Zoro #
G6283159
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Length
76 in
Overall Width
16 in
Caster Wheel Dia.
5 in, 8 in
Deck Width
16 in
Caster Wheel Width
1 1/4 in, 2 in
Deck Height
10 in
Deck Length
72 in
Caster Width
1 1/4 in, 2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Platform Truck
Handle Type
Removable Pipe Handle
Number of Caster Wheels
6
Caster Configuration
(4) Swivel, (2) Rigid
Caster Wheel Material
Polyurethane
Gauge
12
Finish
Powder Coated
Deck Material
Steel
Handle Pocket Location
Dual Ends
Frame Material
Steel
Assembled/Unassembled
Unassembled

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 58 in, Overall Length 76 in, Overall Width 16 in, Deck Material Steel, Deck Height 10 in, Deck Length 72 in, Deck Width 16 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.