Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 72x30, Rubber Wheels

  • Mfr # NBB-3072-6MR

  • Zoro # G6890247


product price: $634.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
Wheel Type
Mold-On Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3072-6MR
Zoro #
G6890247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
74 in
Overall Width
30 in
Deck LxWxH
72 in x 30 in x 9 in
Deck Width
30 in
Deck Length
72 in
Caster Wheel Width
2 in
Deck Height
9 in
Caster Wheel Dia.
6 in
Handle Height
38 in
Overall LxWxH
74 in x 30 in x 38 in
Caster Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel
Gauge
12
Handle Pocket Location
Single End
Number of Caster Wheels
4
Side Panel Type
No Side Panels
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Deck Construction
Solid
Number of Platforms
1
Features
Removable Pipe Handle is 1-5/16 in Od and Has Two Cross Braces, Sturdy All-Welded Unit is Constructed of a Formed 12 Gauge Steel Deck With Extra Reinforcement on the Underside
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Mold-On Rubber
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 74 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.