Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Cap 2500 lb, 30x48

  • Mfr # BB3048B

  • Zoro # G9889171


product price: $843.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41"
Overall Length
50"
Overall Width
30"
Load Capacity
2500 lb
Handle Type
Removable Pipe Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3048B
Zoro #
G9889171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41"
Overall Length
50"
Overall Width
30"
Deck Height
21 in
Deck Length
48 in
Deck Width
30 in

Details

Load Capacity
2500 lb
Item
High Deck Cushion Load Platform Truck
Handle Type
Removable Pipe Handle
Frame Material
Steel
Handle Pocket Location
Single End
Includes
Handle
Gauge
12
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel Pneumatic

Description

Built for heavier service and larger loads, these pneumatic tired steel platform trucks feature axle mounted load wheels with 1” roller bearings, and heavy service swivel caster brackets. Larger wheels increase mobility over the roughest terrain. High platform minimizes bending when loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.