Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Cap 2500 lb, 30x72

  • Mfr # BB3072B

  • Zoro # G9889162


product price: $974.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
74 in
Overall Width
30 in
Color
Blue; Gray
Load Capacity
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3072B
Zoro #
G9889162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
74 in
Overall Width
30 in
Deck LxWxH
72 in x 30 in x 21 in
Deck Width
30 in
Caster Wheel Dia.
12 in
Deck Height
21 in
Deck Length
72 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Handle Height
44 in
Axle-Mounted Wheel Dia.
16 in
Overall LxWxH
74 in x 30 in x 41 in
Caster Mounting Height
14 in

Details

Color
Blue; Gray
Load Capacity
2,500 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Includes
Handle
Handle Pocket Location
Single End
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster Wheel Material
Pneumatic
Number of Caster Wheels
4
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Gauge
12
Axle-Mounted Wheel Tread Pattern
Sawtooth
Lip Style
Flush
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Frame Gauge
12 ga
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Number of Platforms
1
Caster Core Material
Iron
Side Panel Type
No Side Panels
Caster Frame Material
Steel
Towable
Non-Towable
Includes Corner Bumpers
Without Bumpers
Caster Wheel Type
Pneumatic
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Wheel Tread Pattern
Sawtooth
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Deck Construction
Solid
Deck Surface
Smooth
Features
Built for Heavier Service and Larger Loads, High Platform Minimizes Bending When Loading., Larger Wheels Increase Mobility Over the Roughest Terrain
Platform Adjustability
Fixed
Axle-Mounted Wheel Type
Pneumatic
Foldable
No
Caster Wheel/Tread Material
Rubber
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel

Description

Platform Truck, Load Capacity 2,500 lb, Overall Height 41 in, Overall Length 74 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 21 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue; Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.