Shop LITTLE GIANT

Platform Truck, Gray, Steel, 1,600 lb

  • Mfr # T-520-P-1H
  • Zoro # G6790271

product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
49 in
Overall Width
24 in
Color
Gray
Load Capacity
1,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-520-P-1H
Zoro #
G6790271
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
49 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 9 in
Deck Height
9 in
Caster Wheel Width
2 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Overall LxWxH
49 in x 24 in x 35-1/2 in
Caster Width
2 in
Handle Height
37 in
Wire Rope Length
49 in
Caster Wheel Diameter
6 in
Length
49 in
Fits Chest Size
Smooth 12 Gauge Perforated Deck Allows Unwanted Debris and Moisture to Pass Through

Details

Color
Gray
Load Capacity
1,600 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Finish
Powder Coated
Gauge
12
Number of Caster Wheels
4
Deck Material
Steel
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Features
Smooth 12 Gauge Perforated Deck Allows Unwanted Debris and Moisture to Pass Through
Deck Construction
Perforated
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Deck Gauge
12 ga
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel Type
Mold-On Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Frame Gauge
12 ga
Wire Color
Gray

Description

Platform Truck, Load Capacity 1,600 lb, Overall Height 35 1/2 in, Overall Length 49 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.