Zoro Homepage

Platform Truck, Lid/Gate, Mesh, 24x36"

  • Mfr # RPDXL-2436-6PY

  • Zoro # G4871791


product price: $1,032.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb
Deck Width
24 in
Deck Height
20 in
Gauge
12 ga.
Deck Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPDXL-2436-6PY
Zoro #
G4871791
UPC #
-
Country of Origin
United States

Dimensions

Deck Width
24 in
Deck Height
20 in
Deck Length
36 in
Caster Width
2 in

Details

Load Capacity
2000 lb
Item
Platform Truck,Lid/Gate,Mesh,24x36"
Gauge
12 ga.
Caster Configuration
2 swivel, 2 rigid

Description

Platform Truck,Lid/Gate,Mesh,24x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.