Platform Truck, Solid Deck, 36x24
Mfr # NBB-2436-8MR
Zoro # G7035664
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
38 in
Overall Width
24 in
Color
Blue, Gray
Wheel Type
Mold-On Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBB-2436-8MR
Zoro #
G7035664
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40 in
Overall Length
38 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 11 in
Deck Length
36 in
Deck Height
11 in
Caster Wheel Width
2 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Handle Height
40 in
Overall LxWxH
38 in x 24 in x 40 in
Caster Width
2 in
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 38 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.