Zoro Homepage

Platform Truck, Solid Deck, 60x16

  • Mfr # HE-1660

  • Zoro # G7095261


product price: $636.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Length
64 in
Overall Width
16 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-1660
Zoro #
G7095261
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Length
64 in
Overall Width
16 in
Deck LxWxH
60 in x 16 in x 10 in
Caster Wheel Dia.
5 in, 8 in
Caster Wheel Width
1 1/4 in, 2 in
Deck Length
60 in
Deck Height
10 in
Deck Width
16 in
Handle Height
58 in
Overall LxWxH
64 in x 16 in x 58 in
Wheel Width
2 in
Caster Width
1 1/4 in, 2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Narrow Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
(2) Removable Tall
Handle Pocket Location
Dual Ends
Deck Material
Steel
Includes
2 Center Rigid Wheels and 4 Swivel Casters
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Frame Material
Steel
Caster Configuration
(4) Swivel, (2) Rigid
Gauge
12
Number of Caster Wheels
6
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Mounting Type
Plate
Deck Construction
Solid
Features
Six-Wheel Design for Easy Maneuverability and Zeroturn Radius
Caster Wheel Type
Standard
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Standard Polyurethane
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Caster/Wheel Mounting Location
6-Wheel
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Deck Surface
Smooth
Lip Style
Flush

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 58 in, Overall Length 64 in, Overall Width 16 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 16 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Tall, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.