PlatformTruck, Blue;Gray, Steel, 2,000lb

  • Mfr # RNB-2460-6MR-FL
  • Zoro # G9828235
product price: 
$
620.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
62 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNB-2460-6MR-FL
Zoro #
G9828235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
62 in
Overall Width
24 in
Deck LxWxH
60 in x 24 in x 26 in
Deck Length
60 in
Deck Height
26 in
Deck Width
24 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
62 in x 24 in x 40 in
Handle Height
40 in
Caster Width
2 in
Wire Rope Length
62 in
Caster Wheel Diameter
6 in
Length
62 in
Fits Chest Size
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Includes
Floor Lock
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Number of Caster Wheels
4
Deck Material
Steel
Gauge
12 ga
Finish
Powder Coated
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Caster Wheel Type
Mold-On Rubber
Lip Style
Flush
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Deck Gauge
12 ga
Deck Construction
Solid
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Caster Wheel/Tread Material
Rubber
Features
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials
Frame Gauge
14 ga
Wire Color
Blue, Gray

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews