Shop LITTLE GIANT

PlatformTruck, Gray;Blue, Steel, 2,000lb

  • Mfr # RNL2-3048-6MR
  • Zoro # G2206228

product price: 
$
949.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/2 in
Overall Length
50 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RNL2-3048-6MR
Zoro #
G2206228
UPC #
-
Country of Origin
United States
Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Caster Wheel Material
Mold-on Rubber
Deck Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Gauge
12 ga
Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Features
Available With An Open Base to Reduces Weight and Prevents Accumulation of Unnecessary Materials, or a Lower Shelf With a 1-1/2 in Retaining Lip
Deck Construction
Solid
Deck Gauge
12 ga
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Lip Style
4-Sided Lipped
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Caster Wheel Type
Mold-On Rubber
Number of Platforms
1
Frame Gauge
19 ga
Wire Color
Blue, Gray

Dimensions

Overall Height
41 1/2 in
Overall Length
50 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 26 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Length
48 in
Deck Height
26 in
Caster Wheel Dia.
6 in
Overall LxWxH
50 in x 30 in x 41-1/2 in
Lip Height
1 1/2 in
Handle Height
40 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
50 in
Length
50 in
Fits Chest Size
Available With An Open Base to Reduces Weight and Prevents Accumulation of Unnecessary Materials, or a Lower Shelf With a 1-1/2 in Retaining Lip

Description

Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.