PlatformTruck, Gray;Blue, Steel, 2,000lb

  • Mfr # RNL2-3060-6MR-AH
  • Zoro # G2206185
product price: 
$
992.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 in
Overall Length
62 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNL2-3060-6MR-AH
Zoro #
G2206185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 24 in to 34 in
Deck Height
24 in to 34 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Deck Length
60 in
Caster Wheel Width
2 in
Overall LxWxH
62 in x 30 in x 51 in
Lip Height
1 1/2 in
Handle Height
40 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
62 in
Length
62 in
Fits Chest Size
Available With An Open Base to Reduces Weight and Prevents Accumulation of Unnecessary Materials, or a Lower Shelf With a 1-1/2 in Retaining Lip

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Gauge
12 ga
Deck Material
Steel
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Lip Style
Combination
Features
Available With An Open Base to Reduces Weight and Prevents Accumulation of Unnecessary Materials, or a Lower Shelf With a 1-1/2 in Retaining Lip
Caster Wheel Type
Mold-On Rubber
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Platform Adjustability
Adjustable
Frame Gauge
21 ga
Wire Color
Blue, Gray

Description

Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 51 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews