This item is Discontinued.

Little Giant Pump 24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V 10JF2V2DA3

24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V (Discontinued)

  • Mfr # 10JF2V2DA3
  • Zoro # G1618009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10JF2V2DA3
Zoro #
G1618009
UPC #
010121147881
Country of Origin
United States

Dimensions

Basin Height
26 35/64 in
Basin Dia.
24 in
Cord Length
20 ft
Tank Length
24"
Cord Size
18-3
Cord Length - Pumps
20 ft.
Pump Discharge Diameter
2 in
Vent Size
3 in
Inlet Dia.
4 in

Details

Outlet
2"
Max. Liquid Temp.
120 Degrees F
Item
Sewage Ejector System
GPM of Water @ 15 Ft. of Head
70
GPM of Water @ 10 Ft. of Head
95
Motor RPM
1750
Application
Sewage Transfer
HP
1/2
Basin Capacity
41.0 gal
Amps - Pumps
9.50
Amps
9.5
GPM of Water @ 20 Ft. of Head
25
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Switch Type - Pumps
Vertical
Hz
60 Hz
Voltage - Pumps
120VAC
Voltage
115V
Max. Head - Pumps
25 ft.
Pump HP
1/2
Input Phase AC
1
Cover Material
Structural Foam Polyethylene
Inlet
4 in
GPM of Water @ 5 Ft. of Head
120
Phase
1
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Discharge NPT
2" F
Max. Head
25 ft
Pump Body Material
Polyethylene
RPM
1,750 RPM
Flow Rate @ 5 Ft. of Head
120 gpm
Alarm Included
Yes
Rated Voltage
120V AC
Flow Rate @ 20 Ft. of Head
25 gpm
Switch Actuation
Tether Float
Flow Rate @ 15 Ft. of Head
70 gpm
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
95 gpm
Number of Pumps
1
Switch Electrical Connection
Piggyback
Alarm Application
Indoor/Outdoor

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 120 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 25 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 35/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.