Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic

  • Mfr # 513615

  • Zoro # G1617911


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Inlet
4"
Basin Capacity
41.0 gal.
Cord Access
Yes
Material of Construction
Plastic
Height
26.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513615
Zoro #
G1617911
UPC #
010121149588
Country of Origin
United States

Dimensions

Height
26.54"
Length
24"
Basin Height
26.54"
Width
24"
Overall Height
26 9/16 in
Inlet Dia.
4 in
Vent Size
2 in
Overall Diameter
22 in
For Vent Pipe Diameter
2 in
Inlet Diameter
4 in
Outlet Diameter
2 in

Details

Inlet
4"
Item
Sewage Basin
Basin Capacity
41.0 gal.
Cord Access
Yes
Material of Construction
Plastic
Basin Material
Plastic
Outlet
2 in
Vent
2"
Material
Plastic
Capacity
41 gal
Radon Mitigation
Not Radon Mitigating
For Number of Pumps
1
Environment
Indoor
Basin Type
Sewage Basin
Compatible Manufacturer Part Number
10JF2V2D, 9JF2V2D, 9JF2V2DA1, 9JP2V2D, PPJ2V2D

Description

Sewage Basin, Material Plastic, Capacity 41 gal, Vent Size 2 in, Inlet Dia. 4 in, Overall Height 26 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.