Aquarium Pump, Plastic, 1/10hp
Mfr # 582507
Zoro # G309197279
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Amps
1.3 A
Cord Length
6 ft
Seal Material
Nitrile
Standards
CSA/UL
Impeller Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582507
Zoro #
G309197279
UPC #
0010121825079
Country of Origin
Mexico
Dimensions
Cord Length
6 ft
Compatible Discharge Pipe Size
1 in
Overall Width
3.9 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Height
5.5 in
Overall Length
10.7 in
Description
Aquarium Pump, Pump Housing Material Plastic, Horsepower 1/10 hp, Nameplate Voltage 115 VAC, Maximum Feet of Head 17 ft, Flow Rate @ 10 ft of Head (Maximum) 800 gph, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type FNPT, Discharge Type MNPT, Cord Length 6 ft, Pump Type Aquarium Pump, Submersible No, Phase Single, Series 4-MDQX-SC, Amps 1.3 A, Compatible with Media Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.