Zoro Homepage

Aquarium Pump, Plastic, 1/15hp

  • Mfr # 581507

  • Zoro # G409197216


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Amps
0.9 A
Cord Length
6 ft
Impeller Material
Polypropylene
Standards
CSA/UL
Pump Type
Nonsubmersible Aquarium Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581507
Zoro #
G409197216
UPC #
0010121815070
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Compatible Discharge Pipe Size
1 in
Overall Length
11.6 in
Overall Width
3.9 in
Overall Height
5.3 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Aquarium Pump
Amps
0.9 A
Impeller Material
Polypropylene
Standards
CSA/UL
Pump Type
Nonsubmersible Aquarium Pump
Seal Material
Nitrile
Phase
Single
Electrical Connection Type
Plug-In
Horsepower
1/15 hp
Flow Rate @ 10 ft of Head (Maximum)
590 gph
Pump Housing Material
Plastic
Submersible
No
Seal Type
O-Ring
Feet of Head (Minimum)
1 ft
Compatible with Media Type
Freshwater/Saltwater
Maximum Flow Rate
18.3 gpm
Minimum Flow Rate
1 gpm
Discharge Type
MNPT
Intake Type
FNPT
Frequency
60 Hz
Series
3-MDQX-SC
Thermal Overload Protection
Yes
Maximum Media Temperature
150 Degrees F
Nameplate Voltage
115 VAC
Maximum Feet of Head
14 ft

Description

Aquarium Pump, Pump Housing Material Plastic, Horsepower 1/15 hp, Nameplate Voltage 115 VAC, Maximum Feet of Head 14 ft, Flow Rate @ 10 ft of Head (Maximum) 590 gph, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type FNPT, Discharge Type MNPT, Cord Length 6 ft, Pump Type Nonsubmersible Aquarium Pump, Submersible No, Phase Single, Series 3-MDQX-SC, Amps 0.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.