Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve CV-35

  • Mfr # 599064

  • Zoro # G6641704


product price: $22.29
/ea

Key Features

For Use With
Condensate Removal Pumps
For Use With Mfr. Model Number
VCL-45ULS
Fits Brand
Little Giant
Body Material
Brass
Flow
7.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599064
Zoro #
G6641704
UPC #
-
Country of Origin
United States

Dimensions

Compatible Outside Diameter (OD)
3/8 in
Compatible Inside Diameter (ID)
3/8 in
Nominal Valve Size
3/8 in

Details

Item
Check Valve
For Use With
Condensate Removal Pumps
For Use With Mfr. Model Number
VCL-45ULS
Fits Brand
Little Giant
Body Material
Brass
Flow
7.5 gpm
Connection Type
Compression
Maximum Media Temperature
120 Degrees F
Compatible with Pump Type
Condensate Removal Pumps
Compatible with Series
VCL-45ULS
Compatible with Series Family
VCL-45ULS
Compatible with Brand
Little Giant
Mechanism Design
Ball
Connection Gender - Side 1
Female
Connection Type - Side 2
Compression
Silent Check
Standard
Connection Gender - Side 2
Female
Connection Type - Side 1
Compression
Mounting Orientation
Vertical
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
450
Includes Counterweight
No Counterweight
Check Mechanism Material
Nylon
Valve Body Style
Inline
Maximum Pressure - Operating
19.5 psi
Operating Temperature - Minimum
33 Degrees F
Check Mechanism
Ball
Valve Ways
2-Way
For Media
Water

Description

Standards Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.