Condensate Pump, 1 gal, 1/3 hp, 380/460V AC

  • Mfr # 553160104

  • Zoro # G304105118


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Application
Condensate Removal
Standards
cCSAus
Amps
1.8 A
Includes
Bottom Inlet
Tank Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553160104
Zoro #
G304105118
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
14 ft
Manufacturer Warranty Length
2 yr
Overall Height
11.7 in
Overall Length
12 in
Overall Width
6 in
Compatible Intake Pipe Size
1 1/16 in
Compatible Discharge Pipe Size
3/8 in
For Inlet Pipe Diameter
1 1/16 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Condensate Removal Pump
Application
Condensate Removal
Standards
cCSAus
Amps
1.8 A
Includes
Bottom Inlet
Tank Material
Polypropylene
Pump Type
Plenum Rated, Standard
Pump Housing Material
Polypropylene
Maximum Flow Rate @ 50 Feet of Head
4.37 gpm
Maximum Flow Rate @ 1 Feet of Head
9.58 gpm
Maximum Flow Rate @ 40 Feet of Head
6.25 gpm
Intake Connection Style
Open
Tank Capacity
1 gal
Plenum Rated
Yes
Maximum Flow Rate @ 25 Feet of Head
7.97 gpm
Maximum Flow Rate @ 20 Feet of Head
8.42 gpm
Series Family
HT-VCL
Maximum Operating Pressure
26.9 psi
Frequency
60 Hz
Maximum Flow Rate @ 30 Feet of Head
7.5 gpm
Nameplate Voltage
380-460V AC
Maximum Feet of Head
60 ft
Horsepower
3/8 hp
Discharge Connection Style
Barbed
Maximum Flow Rate @ 5 Feet of Head
9.58 gpm
Maximum Flow Rate @ 15 Feet of Head
8.83 gpm
Maximum Media Temperature
212 Degrees F
Turn On Level
3.4 in
Series
HT-VCL-60-P
Shut Off Level
1.4 in
Maximum Flow Rate @ 10 Feet of Head
9.33 gpm
Electrical Connection Type
Hardwired
Pump Technology
Centrifugal
Pump Activation Type
Float Switch
Number of Inlets
1
Inlet Standard
Open
Operating Pressure - Maximum
26.9 psi
UL Rating
UL 2043
Includes Tubing
No Tubing Included
Power Source
Corded Electric
Priming
Self-Priming
Phase
Single
Feet of Head - Maximum
62 ft
Installation
Floor Standing
Tank Opacity
Solid
Pump Casing Material
Polypropylene
Full Load Current
1.8 A
For Media Type
Clear Water
For HVAC System Duct
Ducted
Product Type
Condensate Removal Pump
Media Temperature - Maximum
212 Degrees F
Media Temperature - Minimum
33 Degrees F
Discharge Standard
Barbed
Includes Safety Switch
Safety Switch Included

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 3/8 hp, Includes Bottom Inlet, Intake Connection Style Open, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 9.33 gpm, Maximum Flow Rate @ 15 Feet of Head 8.83 gpm, Maximum Flow Rate @ 1 Foot of Head 9.58 gpm, Maximum Flow Rate @ 20 Feet of Head 8.42 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 380-460V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-60-P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.