Shop LITTLE GIANT PUMP

Condensate Pump, 1/2 gal, 1/30 hp, 115V AC

  • Mfr # 554530

  • Zoro # G215625354


product price: 
$
66.69
/ea

Key Features

Voltage
115
Standards
cCSAus
Cord Length
6 ft
Float Material
Polypropylene
Includes
Models Equipped With Overflow Detection Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
554530
Zoro #
G215625354
UPC #
010121549067
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/8 in
Overall Width
4.8 in
Overall Length
10.2 in
Overall Height
6.5 in
For Discharge Pipe Diameter
3/8 in
Wire Rope Length
10.2 in
Length
10.2 in

Details

Voltage
115
Standards
cCSAus
Float Material
Polypropylene
Includes
Models Equipped With Overflow Detection Switch
Series Family
VCMX
Frequency
60 Hz
Discharge Standard
Barbed
Product Type
Condensate Removal Pump
Nameplate Voltage
115V AC
Number of Inlets
3
Maximum Flow Rate @ 15 Feet of Head
0.7 gpm
Phase
Single
Horsepower
1/30 hp
Compatible Media Type
Water
Feet of Head - Maximum
21 ft
Electrical Connection Type
Plug-In
Body Gasket Material
Stainless Steel
Inlet Standard
Open
Full Load Current
1.5 A
Maximum Flow Rate @ 5 Feet of Head
1.25 gpm
Media Temperature - Maximum
140 Degrees F
Pump Casing Material
Plastic
Maximum Flow Rate @ 20 Feet of Head
0.17 gpm
Maximum Flow Rate @ 10 Feet of Head
1 gpm
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
9.1 psi
Series
VCMX-20
Shut Off Level
1.2 in
Turn On Level
1.6 in
Maximum Flow Rate @ 1 Feet of Head
1.4 gpm
Pump Activation Type
Float Switch
Tank Capacity
1/2 gal
Item
Condensate Removal Pump

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Models Equipped With Overflow Detection Switch, Intake Connection Style Open, Maximum Feet of Head 21 ft, Maximum Flow Rate @ 10 Feet of Head 1 gpm, Maximum Flow Rate @ 15 Feet of Head 0.7 gpm, Maximum Flow Rate @ 1 Foot of Head 1.4 gpm, Maximum Flow Rate @ 20 Feet of Head 0.17 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMX-20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.