Condensate Pump, No Tank, 1/150 hp, 230V AC

  • Mfr # 550532

  • Zoro # G113037679


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Condensate Pumps - Type
In-Pan
Reservoir Size - Pumps
No Reservoir
HP - Pumps
1/150 hp
Voltage - Pumps
230 V AC
Discharge Size - Pumps
1/4 in Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550532
Zoro #
G113037679
UPC #
010121135161
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
No Reservoir
Discharge Size - Pumps
1/4 in Barb
Compatible Discharge Pipe Size
1/4 in
Overall Height
4.38 in
Cord Length
11 ft
Overall Width
6.13 in
Height
4 3/8 in
Width
6 1/8 in
Manufacturer Warranty Length
1 yr
Overall Length
3.38 in
Length
3 3/8 in
For Discharge Pipe Diameter
1/4 in

Details

Condensate Pumps - Type
In-Pan
Item
Condensate Removal Pump
HP - Pumps
1/150 hp
Voltage - Pumps
230 V AC
Max. Temp - Pumps
120 Degrees F
GPH of Water @ 1 Ft. of Head
205 gpm
Pump Activation Type
Float Switch
Amps
0.6 A
Maximum Operating Pressure
4.3 psi
GPH of Water @ 15 Ft. of Head
0 gpm
Max. Pressure
4.3 psi
Maximum Feet of Head
10 ft
GPH of Water @ 40 Ft. of Head
0 gpm
GPH of Water @ 9 Ft. of Head
35 gpm
Horsepower
1/16 hp
GPH of Water @ 30 Ft. of Head
0 gpm
Intake Connection Style
Screened Submersible
Phase
Single
Shut Off Level
1.25 in
Series Family
ABS
Plenum Rated
No
Tank Capacity
0 gal
Discharge Connection Style
Barbed
Turn On Level
1.75 in
Standards
cCSAus
Float Material
Plastic
Application
Condensate Removal
GPH of Water @ 12 Ft. of Head
0 gpm
Intake Connection
Screened Submersible
Max. Head - Pumps
10 ft
Body Gasket Material
Stainless Steel
Electrical Connection Type
Hardwired
Series
1-ABS
Maximum Media Temperature
120 Degrees F
Maximum Flow Rate @ 1 Feet of Head
3.42 gpm
Maximum Flow Rate @ 5 Feet of Head
2.42 gpm
Pump Type
In-Pan
Includes
90 Degrees 1/4 in MNPT Adapter
Shaft Material
Stainless Steel
GPH of Water @ 5 Ft. of Head
180 gpm
Compatible Media Type
Water
Watts
70 W
Discharge Connection
1/4 in Barbed
Maximum Flow Rate @ 10 Feet of Head
0 gpm
Nameplate Voltage
230V AC
For Use With Potable Systems
No
GPH of Water @ 20 Ft. of Head
0 gpm
Media Temperature - Maximum
120 Degrees F
Feet of Head - Maximum
10 ft
Priming
Self-Priming
Full Load Current
0.6 A
Frequency
50/60 Hz
Operating Pressure - Maximum
4.3 psi
Discharge Standard
Barbed
Product Type
In-Pan Condensate Removal Pump
Installation
Submersible
Pump Technology
Centrifugal
Inlet Standard
Screened Submersible
For Media Type
Clear Water
Includes Tubing
No Tubing Included
Power Source
Corded Electric
Includes Safety Switch
No Safety Switch Included
Media Temperature - Minimum
33 Degrees F
Number of Inlets
1

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes 90 Degrees 1/4 in MNPT Adapter, Intake Connection Style Screened Submersible, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head 3.42 gpm, Maximum Flow Rate @ 20 Feet of Head Not Applicable, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type In-Pan

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.