Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Box, 7 1/2HP, 230V, 1Phase

  • Mfr # 2822019310

  • Zoro # G3231462


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Height (In.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822019310
Zoro #
G3231462
UPC #
010121117365
Country of Origin
United States

Dimensions

Height (In.)
16
Width (In.)
8
Depth (In.)
5-13/16
Depth
5.8125 in
Height
16 in
Overall Height
16 in
Width
8 in
Overall Width
8 in
Manufacturers Warranty Length
1 yr
Overall Depth
5.81 in

Details

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Control Box Type
Deluxe CSCR
Enclosure Type
3R
Amps
42.1
Item
Pump Control Panel
Motor/Pump HP
7 1/2 hp
Type
Submersible
Mounting
Pole or Wall
Includes
Magnetic Line Contactor
Accepts
Up to #2 AWG Wire
Switch Actuation
No Switch Included
Compatible Pump Type
Submersible Deep-Well Pump
Rated Voltage
230V AC
Location
Indoor/Outdoor
Number of Switches Included
0
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
7 1/2 hp
Series
Deluxe CSCR
Enclosure Material
Steel
Product Type
Pump Controller
Locking Style
Non-Lockable
Includes HOA Switch
No HOA Switch Included
NEMA Enclosure Rating
3R
Includes Data Logging
No Data Logging Included
Current
42.1 A

Description

Pump Control Panel, Includes Magnetic Line Contactor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.