Zoro Homepage

ConvertibleWellJetPump, 1/2hp, 115/230VAC

  • Mfr # 558281

  • Zoro # G309192731


product price: $722.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Flow Rate @ 10 Ft. Lift @ 40 PSI
9.2 gpm
Amps
16.7A
Body Material
Cast Iron
Max. Suction Lift
80 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558281
Zoro #
G309192731
UPC #
0010121119529
Country of Origin
Mexico

Dimensions

Overall Width
9 in
Overall Length
18 3/4 in
Discharge Dia.
1 in
Overall Height
10 in
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Description

Convertible Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 16.7A, Flow Rate @ 10 Ft. Lift @ 30 PSI 9.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.6 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 9.2 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 4.5 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 5.8 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 4 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 2.4 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 3.4 gpm, Flow Rate @ 80 Ft. Lift @ 50 PSI 1 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.