Zoro Homepage

ConvertibleWellJetPump, 1hp, 115/230VAC

  • Mfr # 558283

  • Zoro # G909135770


product price: $952.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Flow Rate @ 10 Ft. Lift @ 40 PSI
15.2 gpm
Amps
33.3A
Body Material
Cast Iron
Max. Suction Lift
90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558283
Zoro #
G909135770
UPC #
0010121119543
Country of Origin
Mexico

Dimensions

Overall Length
20 1/2 in
Overall Width
9 in
Overall Height
10 in
Discharge Dia.
1 in
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Details

HP
1 hp
Flow Rate @ 10 Ft. Lift @ 40 PSI
15.2 gpm
Amps
33.3A
Body Material
Cast Iron
Max. Suction Lift
90 ft
Includes
Injector Kit, Pressure Gauge
Flow Rate @ 50 Ft. Lift @ 40 PSI
5 gpm
Inlet
FNPT
Discharge
1 in FNPT
Motor Enclosure
ODP
Item
Convertible Well Jet Pump
Discharge Standard
NPT
Max. Inlet Pressure
87 psi
Flow Rate @ 50 Ft. Lift @ 30 PSI
7.2 gpm
Inlet Standard
NPT
Flow Rate @ 50 Ft. Lift @ 50 PSI
3.4 gpm
Rated Voltage
115/230V AC
Flow Rate @ 20 Ft. Lift @ 50 PSI
5.2 gpm
Flow Rate @ 20 Ft. Lift @ 30 PSI
10.5 gpm
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate @ 80 Ft. Lift @ 30 PSI
4.4 gpm
Suction Lift - Maximum
90 ft
Best Efficiency Head
50 ft
Pressure Switch Setting - Minimum
28 psi
Product Type
Convertible Well Jet Pump
Media Temperature - Minimum
33 Degrees F
Flow Rate @ 80 Ft. Lift @ 50 PSI
1.4 gpm
Power Source
Corded Electric
Discharge Gender
Female
Best Efficiency Flow
7.2 gpm
Inlet Gender
Female
Flow Rate @ 10 Ft. Lift @ 30 PSI
17 gpm
Horsepower
1 hp
Case Pressure - Maximum
100 psi
Installation
Floor Standing
Phase
Single
For Media Type
Clear Water
Series
JPC-075-C
Flow Rate - Maximum
20.2 gpm
Inlet Pressure - Maximum
100 psi
Frequency
60 Hz
Shut Off Pressure - Maximum
87 psi
Priming
Self-Priming
Flow Rate @ 10 Ft. Lift @ 50 PSI
9.9 gpm
Motor Enclosure Design
Open Drip Proof
Includes Ejector
Ejector Included
Media Temperature - Maximum
120 Degrees F
Pressure Switch Setting - Maximum
57 psi
Full Load Current
33.3A
Application
Ground Water Extraction

Description

Convertible Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 33.3A, Flow Rate @ 10 Ft. Lift @ 30 PSI 17 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 15.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 9.9 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 10.5 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 5.2 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 7.2 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 5 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 3.4 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 4.4 gpm, Flow Rate @ 80 Ft. Lift @ 50 PSI 1.4 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.