Zoro Homepage

ConvertibleWellJetPump, 3/4hp, 115/230VAC

  • Mfr # 558282

  • Zoro # G109192719


product price: $823.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Flow Rate @ 10 Ft. Lift @ 40 PSI
13.2 gpm
Amps
25A
Body Material
Cast Iron
Max. Suction Lift
90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558282
Zoro #
G109192719
UPC #
0010121119536
Country of Origin
Mexico

Dimensions

Overall Height
10 in
Overall Length
19 1/4 in
Inlet Dia.
1 1/4 in
Overall Width
9 in
Discharge Dia.
1 in
Manufacturer Warranty Length
2 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

HP
3/4 hp
Flow Rate @ 10 Ft. Lift @ 40 PSI
13.2 gpm
Amps
25A
Body Material
Cast Iron
Max. Suction Lift
90 ft
Flow Rate @ 50 Ft. Lift @ 40 PSI
4.1 gpm
Includes
Injector Kit, Pressure Gauge
Inlet
FNPT
Discharge
1 in FNPT
Motor Enclosure
ODP
Item
Convertible Well Jet Pump
Flow Rate @ 20 Ft. Lift @ 50 PSI
4.7 gpm
Inlet Standard
NPT
Rated Voltage
115/230V AC
Discharge Standard
NPT
Flow Rate @ 20 Ft. Lift @ 30 PSI
9.8 gpm
Max. Inlet Pressure
86 psi
Flow Rate @ 50 Ft. Lift @ 30 PSI
6.1 gpm
Flow Rate @ 50 Ft. Lift @ 50 PSI
2.5 gpm
Series
JPC-075-C
Shut Off Pressure - Maximum
86 psi
Suction Lift - Maximum
90 ft
Flow Rate @ 10 Ft. Lift @ 50 PSI
6.3 gpm
Application
Ground Water Extraction
Horsepower
3/4 hp
Product Type
Convertible Well Jet Pump
Flow Rate @ 80 Ft. Lift @ 30 PSI
4.1 gpm
Installation
Floor Standing
Media Temperature - Maximum
120 Degrees F
Includes Ejector
Ejector Included
NSF Certifications for Food and Drinking Water
NSF 372
For Media Type
Clear Water
Best Efficiency Flow
6.1 gpm
Frequency
60 Hz
Case Pressure - Maximum
100 psi
Pump Technology
Centrifugal
Motor Enclosure Design
Open Drip Proof
Inlet Gender
Female
Media Temperature - Minimum
33 Degrees F
Pressure Switch Setting - Minimum
28 psi
Pressure Switch Setting - Maximum
57 psi
Priming
Self-Priming
Flow Rate @ 10 Ft. Lift @ 30 PSI
15.05 gpm
Flow Rate - Maximum
18.2 gpm
Flow Rate @ 80 Ft. Lift @ 50 PSI
3 gpm
Power Source
Corded Electric
Best Efficiency Head
50 ft
Inlet Pressure - Maximum
100 psi
Full Load Current
25A
Discharge Gender
Female
Phase
Single

Description

Convertible Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 25A, Flow Rate @ 10 Ft. Lift @ 30 PSI 15.05 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 13.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 9.8 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 4.7 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 6.1 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 4.1 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 2.5 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 4.1 gpm, Flow Rate @ 80 Ft. Lift @ 50 PSI 3 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.