Zoro Homepage

Coolant Pump/Tank, 10 G

  • Mfr # 7P083

  • Zoro # G3411231


product price: $970.99
/ea
Free Shipping & Returns

Key Features

HP
1/15
Voltage
115 V
Inlet/Outlet (In.)
1/2
Tank (Gal.)
10
GPH of 50 SSU @ 12 Ft. of Head
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7P083
Zoro #
G3411231
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
10
Width (In.)
25
Height (In.)
11-3/8
Coolant Hose Length
6 ft

Description

Machine Coolant Recirculating Tank System, 115 V, Horsepower 1/15 hp, Tank Capacity 10 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.