Coolant Pump/Tank, 5 G
Mfr # 7P081
Zoro # G3209823
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
HP
1/15
Inlet/Outlet (In.)
1/2
Tank (Gal.)
5
GPH of 300 SSU @ Shut off (Ft.)
15.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7P081
Zoro #
G3209823
UPC #
094700366276
Country of Origin
Multiple
Dimensions
Height (In.)
8
Length (In.)
11
Width (In.)
15-1/2
Coolant Hose Length
6 ft
Description
Machine Coolant Recirculating Tank System, 115 V, Horsepower 1/15 hp, Tank Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.