Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 7.5A, 0.5hp, 115VAC

  • Mfr # 9EC-CIM

  • Zoro # G315820802


product price: $479.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJTW
Phase
Single
Off Point
37 ft
Cord Length
10 ft
Impeller Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EC-CIM
Zoro #
G315820802
UPC #
0010121003194
Country of Origin
China

Dimensions

Cord Length
10 ft
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Overall Height
11 in
Body Diameter
8 3/8 in

Details

Item
Effluent Pump
NEC Cord Designation
SJTW
Phase
Single
Off Point
37 ft
Impeller Material
Thermoplastic Elastomer
Switch Actuation
No Switch Included
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Discharge Standard
NPT
Series
9EC
Flow Rate @ 10 ft of Head
63 gpm
Current
7.5 A
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 ft of Head
45 gpm
Duty Cycle
Continuous
Feet of Head - Maximum
37 ft
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Standards
CSA Certified
Horsepower
1/2 hp
Volute Material
Cast Iron
For Media Type
Effluent Water, Grey Water
Discharge Gender
Female
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Rated Voltage
115V AC
Liquid Temperature - Maximum
140 Degrees F

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 37 ft, Overall Height 11 in, Cord Length 10 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.