Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 10.0A, 0.5hp, 115VAC

  • Mfr # 12E-CIA-RF

  • Zoro # G215820803


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Off Point
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12E-CIA-RF
Zoro #
G215820803
UPC #
0010121999367
Country of Origin
China

Dimensions

Cord Length
20 ft
Discharge Diameter
2 in
Overall Height
10 1/2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
8 3/4 in

Details

Item
Effluent Pump
Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Off Point
50 ft
Series
12E
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Rated Voltage
115V AC
Discharge Standard
NPT
Duty Cycle
Continuous
Current
10.0 A
Liquid Temperature - Maximum
140 Degrees F
Horsepower
1/2 hp
For Media Type
Effluent Water, Grey Water
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
48 gpm
Discharge Gender
Female
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Switch Electrical Connection
Piggyback
Shaft Seal Type
Single Mechanical
Flow Rate @ 40 ft of Head
22.5 gpm
Feet of Head - Maximum
53 ft
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
43.5 gpm
Standards
cCSAus Listed

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 50 ft, Overall Height 10 1/2 in, Cord Length 20 ft, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.